Zoro Homepage

Wagon Wheel Toilet Paper Holder

  • Mfr # LR534531

  • Zoro # G803977940


product price: $55.35
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Polyresin
Dispenser Depth
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR534531
Zoro #
G803977940
UPC #
723902049358
Country of Origin
China

Dimensions

Dispenser Depth
3.74 in
Dispenser Height
1.13 in
Dispenser Width
8.75 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Polyresin

Description

Keep that paper rollin! This charming toilet paper holder will add a dash of whimsy to your bathroom with its polyresin wagon wheels that rest on either side of your roll of TP.

Features Specifications
  • Material: Polyresin Wood - Fir
  • Dimension: 5.63" W x 6.25" H x 9.00" L
  • Weight: 1.40 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.