Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Profile Stretch Wrap Turntable, 4000 lb. Capacity, 115VAC

  • Mfr # 788006

  • Zoro # G8540472


product price: $3,454.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Operation Type - Stretch Wrap Machines
Manual
Length
62"
Turntable RPM
12 rpm
Height
20"
Number of Loads Wrapped Per Hour
15 to 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788006
Zoro #
G8540472
UPC #
-
Country of Origin
United States

Dimensions

Length
62"
Height
20"
Max. Load Width
52 in
Width
58"
Turntable Size
48" x 48"
Max. Load Length
52 in
Max. Load Height
80 in
Roll Width - Stretch Wrap Machines
12" to 18"
Overall Length
62 in
For Roll Width
12 in to 18 in
Overall Width
58 in
Overall Height
20 in

Details

Operation Type - Stretch Wrap Machines
Manual
Turntable RPM
12 rpm
Number of Loads Wrapped Per Hour
15 to 20
Item - Stretch Wrap Machines
Stretch Wrap Turntable
Speed
12 rpm
Motor HP
3/4 hp
Amps
15
Platform Style - Stretch Wrap Machines
High Profile
Voltage
115V AC
Load Capacity - Stretch Wrap Machines
4000 lb.
Load Capacity
4,000 lb
Item
Stretch Wrap Turntable
Current
15 A
Machine Operation Type
Manual Machine
RPM
12 RPM
Machine Type
Stretch Wrap Turntable
Number of Loads Wrapped per Hour
15 to 20
Platform Style
High Profile

Description

Machine Type Stretch Wrap Turntable, Machine Operation Type Manual Machine, Max. Load Length 52 in, Max. Load Width 52 in, Max. Load Height 80 in, For Roll Width 12 in to 18 in, Load Capacity 4,000 lb, Current 15 A, Number of Loads Wrapped per Hour 15 to 20, Voltage 115V AC, Overall Length 62 in, Overall Width 58 in, Overall Height 20 in, Motor HP 3/4 hp, RPM 12 RPM, Platform Style High Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.