Shop HIGHLIGHT INDUSTRIES
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ramp Kit, 92 inx100 inx65 in
- Mfr # 760182
- Zoro # G5211039
product price:Â
$
16,433.99
/ea
Key Features
Compatible Manufacturer Part Number
Predator XS LP
Compatible Product Type
Stretch Wrap Machines
Width
65 in
Product Type
Ramp Kit
Length
100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 760182
- Zoro #
- G5211039
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Ramp Kit
- Compatible Manufacturer Part Number
- Predator XS LP
- Compatible Product Type
- Stretch Wrap Machines
- Product Type
- Ramp Kit
Dimensions
- Width
- 65 in
- Length
- 100 in
- Height
- 92 in
Description
Ramp Kit, Length 100 in, Width 65 in, Height 92 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.