Stretch Film Cutter, Angled, 8 in.
Mfr # FK500
Zoro # G4774813
product price: $10.75
/eaKey Features
Blade Type
Heat Treated
Handle Type
Angled
Includes
Blade
Blade Material
Steel
Features
Angled End, Replaceable Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FK500
Zoro #
G4774813
UPC #
-
Country of Origin
China
Dimensions
Overall Length
8 in
Details
Blade Type
Heat Treated
Item
Stretch Film Cutter
Handle Type
Angled
Includes
Blade
Blade Material
Steel
Features
Angled End, Replaceable Blade
Application
Multipurpose
Handle Material
Plastic
Handle Color
Black
Number of Blades Included
1
Replaceable Blade
Yes
Blade Type Included
Heat Treated
For Cutting Foam
Yes
For Cutting Stretch Film
Yes
Other Material Applications
Film, Foam, Paper, Twine
Description
Stretch Film Cutter, Application Multipurpose, Blade Material Steel, Blade Type Included Heat Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.