Zoro Homepage

Stretch Wrap Dispenser, 12 In. to 18 In.

  • Mfr # 755024

  • Zoro # G2860952


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Maximum Roll Width - Dispensers
18"
Features - Stretch Wrap Dispensers
Standard
Minimum Roll Width - Dispensers
12"
Roll Width
12" to 18"
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755024
Zoro #
G2860952
UPC #
-
Country of Origin
United States

Dimensions

Maximum Roll Width - Dispensers
18"
Minimum Roll Width - Dispensers
12"
Roll Width
12" to 18"
Core Size - Stretch Wrap Dispensers
3"
Core Size
3"
Maximum Roll Width
18 in
Handle Length
10 in
Fits Core Size
3 in
Overall Length
18 in
Minimum Roll Width
12 in

Details

Features - Stretch Wrap Dispensers
Standard
Item
Handwrapper
Item - Stretch Wrap Dispensers
Stretch Wrap Dispenser
Style - Stretch Wrap Dispensers
Pistol Grip
Material
Steel
Dispenser Weight
4 lb
Number of End Caps
0
Dispenser Style
Bar Handle Dispenser

Description

Handwrapper, Dispenser Style Bar Handle Dispenser, Minimum Roll Width 12 in, Maximum Roll Width 18 in, Fits Core Size 3 in, Dispenser Weight 4 lb, Number of End Caps 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.