HighLighter Elite Mini Light Bar, Dual-C

  • Mfr # HL15PC-RB

  • Zoro # G008610192


product price:  $567.99
/ea
Free Shipping & Returns

Key Features

Voltage
12/24 VDC
Includes
Permanent Mount
Features
56 Number of Flash Patterns
Housing Color
Clear
Type
Dual-Color
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HL15PC-RB
Zoro #
G008610192
UPC #
604586835676
Country of Origin
United States

Details

Item
Mini-Lightbar
Light Color
Red, Blue
Voltage
12/24 VDC
Includes
Permanent Mount
Features
56 Number of Flash Patterns
Housing Color
Clear
Type
Dual-Color

Description

HighLighter Elite Mini Light Bar, Dual-C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.