
Mini Light Bar, Split-
Mfr # HL15MC-SAG
Zoro # G908610186
product price:Â $557.99
/ea
Free Shipping & Returns
Key Features
Voltage
12/24 Vdc
Includes
Magnet Mount, Accessory Plug, On/Off Switch
Features
66 Number of Flash Patterns
Type
Split-Color
Housing Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HL15MC-SAG
Zoro #
G908610186
UPC #
604586837694
Country of Origin
United States
Details
Item
Mini-Lightbar
Light Color
Amber/Green
Voltage
12/24 Vdc
Includes
Magnet Mount, Accessory Plug, On/Off Switch
Features
66 Number of Flash Patterns
Type
Split-Color
Housing Color
Clear
Description
HighLighter Elite Mini Light Bar, Split-
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.