Joint Sealing Compound Tube, Leak Lock Gold, Gold
Mfr # HS11001
Zoro # G8566957
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Container Type
Tube
Color
Gold
Series
Leak Lock Gold
Product Form
Paste
Compound Type
Paste
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS11001
Zoro #
G8566957
UPC #
684176110017
Country of Origin
United States
Dimensions
Size
1.3 oz
Details
Item
Joint Sealing Compound
Container Type
Tube
Color
Gold
Series
Leak Lock Gold
Product Form
Paste
Compound Type
Paste
Max. Working Pressure
10,000 psi
Temp. Range
-200 Degrees to 400 Degrees F
Application
Pipe Joint Sealing
Minimum Operating Temperature
-200 Degrees F
Maximum Operating Temperature
400 Degrees F
For Material Type
Metal, Plastic
Operating Pressure - Maximum
10,000 psi
Vacuum Rating
Vacuum Operable
Toxicity
Non-Toxic
Curing
Non-Curing
Description
Joint Sealing Compound, Size 1.3 oz, Color Gold, Compound Type Paste, Max. Working Pressure 10,000 psi, Temp. Range -200 Degrees to 400 Degrees F, Application Pipe Joint Sealing
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.