Zoro Homepage

Trax Bubble Leak Detector, 12oz

  • Mfr # HS24010

  • Zoro # G8567063


product price: $9.99
/ea

Key Features

Size
10 oz
Color
Clear
Temp. Range (F)
27 Degrees to 200 Degrees
Product Type
Gas Leak Detector
Series
Trax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS24010
Zoro #
G8567063
UPC #
-
Country of Origin
United States

Dimensions

Size
10 oz
Container Size
12 oz

Details

Color
Clear
Item
Gas Leak Detector
Temp. Range (F)
27 Degrees to 200 Degrees
Product Type
Gas Leak Detector
Series
Trax
Container Type
Bottle
Operating Temperature - Maximum
200 Degrees F
Indication Method
Bubble
Application Method
Surface
Operating Temperature - Minimum
27 Degrees F
A2L Compatibility
Not A2L Compatible
For Media
Compressed Air, Natural Gas

Description

Gas Leak Detector, Size 10 oz, Color Clear, Temp. Range (F) 27 Degrees to 200 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.