Shop HIGHSIDE
See all product information
Create Account
Flux
- Mfr # 30004
- Zoro # G423433420
product price:Â
$
9.31
/ea
Sold in multiples of 12 for
$111.72
Key Features
Lead Content
Lead-Free
Container Type
Bottle
Flux Series
Solderlene(R)
Standards
1907/2006/EC, 29 CFR 1910.1200 Hazard Communication Standard HCS, EU 2020/878 EC CLP, GHS, WHMIS 2015
Maximum Active Temperature
850 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30004
- Zoro #
- G423433420
- UPC #
- 684176300043
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- An Advanced Solder Paste Flux with Wetting Agents Facilitating Solder Flow for Low and Mid-Temp Soft Solders, Lead-Free and Effective on all Metals Except Aluminum and Magnesium
Details
- Item
- Flux
- Lead Content
- Lead-Free
- Container Type
- Bottle
- Flux Series
- Solderlene(R)
- Standards
- 1907/2006/EC, 29 CFR 1910.1200 Hazard Communication Standard HCS, EU 2020/878 EC CLP, GHS, WHMIS 2015
- Maximum Active Temperature
- 850 Degrees F
- Application
- Soldering
- Clean Up Type
- Flux Remover
- Features
- An Advanced Solder Paste Flux with Wetting Agents Facilitating Solder Flow for Low and Mid-Temp Soft Solders, Lead-Free and Effective on all Metals Except Aluminum and Magnesium
- Form
- Paste
- Container Capacity
- 4 oz
- For Solder Type
- Lead Free
- For Material Type
- Metal
Description
Flux, Container Capacity 4 oz, Container Type Bottle, Form Paste, Maximum Active Temperature 850 Degrees F, Flux Series Solderlene(R), For Material Type Metal, For Solder Type Lead Free, Standards 1907/2006/EC, 29 CFR 1910.1200 Hazard Communication Standard HCS, EU 2020/878 EC CLP, GHS, WHMIS 2015, Application Soldering, Clean Up Type Flux Remover
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.