Zoro Homepage

Non-Acid Soldering Flux, 16 oz.

  • Mfr # HS30016

  • Zoro # G8567072


product price: $27.99
/ea

Key Features

Container Size
16 oz
Application
HVAC, Refrigeration
Container Type
Brush Cap Jar
Form
Paste
For Material Type
Effective on All Metals Except Aluminum and Magnesium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS30016
Zoro #
G8567072
UPC #
684176300166
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Non-Acid Soldering Flux
Application
HVAC, Refrigeration
Container Type
Brush Cap Jar
Form
Paste
For Material Type
Effective on All Metals Except Aluminum and Magnesium
Flux Series
Solderlene
Features
Industrial Strength Wetting Agents, Low and Mid -Temp, Soft Solders
For Solder Type
Lead Free, Leaded, Tin/Antimony, Tin/Lead
Container Capacity
16 oz

Description

Non-Acid Soldering Flux, Container Capacity 16 oz, Container Type Brush Cap Jar, Form Paste, Flux Series Solderlene, For Material Type Effective on All Metals Except Aluminum and Magnesium, For Solder Type Lead Free, Leaded, Tin/Antimony, Tin/Lead, Application HVAC, Refrigeration, Features Industrial Strength Wetting Agents, Low and Mid -Temp, Soft Solders

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.