Shop HIGHSIDE
See all product information
Create Account
Thread Sealant, Opaque, 1 sec Curing
- Mfr # 10700
- Zoro # G323516889
product price:Â
$
9.79
/ea
Sold in multiples of 12 for
$117.48
Key Features
For Refrigerant Type
Universal
Operating Pressure - Maximum
1,500 psi
Compound Color
Opaque
Size
1.3 oz
Toxicity
Toxic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10700
- Zoro #
- G323516889
- UPC #
- 684176107000
- Country of Origin
- United States
- For Refrigerant Type
- Universal
- Operating Pressure - Maximum
- 1,500 psi
- Compound Color
- Opaque
- Toxicity
- Toxic
- Form
- Liquid
- Standards
- 29 CFR 1910.1200, CE, CLP Regulation (EC) No 1272/2008, NFPA, WHMIS 2015
- A2L Compatibility
- A2L Compatible
- Operating Temperature - Minimum
- -200 Degrees F
- Container Type
- Tube
- Series
- Leak Lock
- Item
- Thread Sealant
- Curing Time
- 1 sec
- Product Type
- Joint Sealing Compound
- Operating Temperature - Maximum
- 392 Degrees F
- For Material
- Metal, Plastic, Rubber
Dimensions
- Size
- 1.3 oz
- Bottle Size
- 1.3 oz
- Size - Alpha
- 1.3 oz
- Container Size
- 1.3 oz
Description
Thread Sealant, Size 1.3 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.