4ft Hamilton Counter Height Bench Outdoor Furniture for Patio, Backyard, Garden

  • Mfr # AD-BEN-HM2-EUC

  • Zoro # G714642395


product price:  $799.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Recycled Plastic
Overall Depth
47 in
Length
50.125 in
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD-BEN-HM2-EUC
Zoro #
G714642395
UPC #
196771015388
Country of Origin
United States

Dimensions

Overall Depth
47 in
Length
50.125 in
Overall Width
31.75 in

Details

Color
Eucalyptus
Material
Recycled Plastic
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Type
Counter
Includes
304-Grade Stainless Steel Hardware
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Application
Outdoor paito furniture

Description

The Hamilton 4ft Poly Outdoor Patio Counter Height Bench is influenced by the iconic Adirondack chair aesthetics, our 4ft Hamilton bench is the ideal addition to your garden, backyard, or patio. This elevated, counter-height variation provides added versatility to accommodate a variety of space requirements. Crafted from resilient, weather-resistant poly lumber, it ensures long-lasting color retention, promising years of enduring beauty. Elevate your outdoor space with these premium benches designed for both form and function.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.