Shop HIGHWOOD USA
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4ft Hamilton Counter Height Bench Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-BEN-HM2-FBE
- Zoro # G714642418
product price:Â
$
799.99
/ea
Key Features
Material
Recycled Plastic
Overall Depth
47 in
Length
50.125 in
Finish
Woodgrain Texture
Type
Counter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-BEN-HM2-FBE
- Zoro #
- G714642418
- UPC #
- 196771008533
- Country of Origin
- United States
- Color
- Federal Blue
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
- Type
- Counter
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Includes
- 304-Grade Stainless Steel Hardware
- Application
- Outdoor paito furniture
Dimensions
- Overall Depth
- 47 in
- Length
- 50.125 in
- Overall Width
- 31.75 in
Description
The Hamilton 4ft Poly Outdoor Patio Counter Height Bench is influenced by the iconic Adirondack chair aesthetics, our 4ft Hamilton bench is the ideal addition to your garden, backyard, or patio. This elevated, counter-height variation provides added versatility to accommodate a variety of space requirements. Crafted from resilient, weather-resistant poly lumber, it ensures long-lasting color retention, promising years of enduring beauty. Elevate your outdoor space with these premium benches designed for both form and function.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.