Shop HIGHWOOD USA
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4ft Hamilton Dining Height Bench Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-BEN-HM1-HGR
- Zoro # G714641763
product price:Â
$
749.99
/ea
Key Features
Material
Recycled Plastic
Overall Depth
41.5 in
Length
50.125 in
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-BEN-HM1-HGR
- Zoro #
- G714641763
- UPC #
- 196771015333
- Country of Origin
- United States
- Color
- Harbor Gray
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Type
- Dining
- Includes
- 304-Grade Stainless Steel Hardware
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Application
- Outdoor paito furniture
Dimensions
- Overall Depth
- 41.5 in
- Length
- 50.125 in
- Overall Width
- 28.75 in
Description
The Hamilton 4ft Poly Outdoor Patio Dining Height Bench draws inspiration from the timeless Adirondack chair design, our Hamilton bench is the ideal addition to any outdoor retreat, be it your patio, front porch, backyard, or garden. This resilient Adirondack bench seamlessly combines comfort with a sturdy build, ensuring it stands up to the elements while inviting you to unwind and enjoy the outdoors.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.