Shop HIGHWOOD USA
See all product information
4ft Lehigh Garden Bench Outdoor Furniture for Patio, Backyard, Garden
Mfr # AD-BENW2-NBE
Zoro # G814642066
product price:Â $478.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Plastic
Overall Depth
34.7 in
Length
4 Feet
Finish
Woodgrain Texture
Overall Width
25.8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD-BENW2-NBE
Zoro #
G814642066
UPC #
818138017094
Country of Origin
United States
Dimensions
Overall Depth
34.7 in
Length
4 Feet
Overall Width
25.8 in
Details
Color
Nantucket Blue
Material
Recycled Plastic
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Includes
304-Grade Stainless Steel Hardware
Application
Outdoor paito furniture
Description
Experience ultimate relaxation alongside your loved ones on the timeless 4-Foot Poly Outdoor Patio Lehigh Garden Bench. Embrace complete, full-scale comfort thanks to our thoughtfully designed contoured seating and robust craftsmanship.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.