Shop HIGHWOOD USA
See all product information
Create Account
4ft Lehigh Gliding Bench Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-GLBENLH2-HGR
- Zoro # G414641766
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Plastic
Overall Depth
35.6 in
Length
4 Feet
Finish
Woodgrain Texture
Overall Width
27.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD-GLBENLH2-HGR
- Zoro #
- G414641766
- UPC #
- 196771023840
- Country of Origin
- United States
Dimensions
- Overall Depth
- 35.6 in
- Length
- 4 Feet
- Overall Width
- 27.4 in
Details
- Color
- Harbor Gray
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
- Includes
- 304-Grade Stainless Steel Hardware
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Application
- Outdoor paito furniture
Description
Relax and rock away your stress in our Lehigh Poly Outdoor Patio Gliding Bench. As the name suggests, this bench allows you and a friend or loved one to glide back and forth as you enjoy a cool summer morning. Featuring a traditional and elegant design, it's made from durable poly lumber that will last for years. The elegant, traditional style of our Lehigh collection helps you make your yard space your own. Characterized by vertical back slats on the chairs and benches, the classic design has something for everyone.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.