Shop HIGHWOOD USA
See all product information
Create Account
4ft Weatherly Garden Bench Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-BENW4-WAE
- Zoro # G914642188
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Plastic
Overall Depth
33.8 in
Length
4 Feet
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD-BENW4-WAE
- Zoro #
- G914642188
- UPC #
- 818138014062
- Country of Origin
- United States
Dimensions
- Overall Depth
- 33.8 in
- Length
- 4 Feet
- Overall Width
- 26 in
Details
- Color
- Whitewash
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Includes
- 304-Grade Stainless Steel Hardware
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Application
- Outdoor paito furniture
Description
Introducing our 4-Foot Poly Outdoor Patio Weatherly Garden Bench, the perfect enhancement for your backyard furniture ensemble. With a variety of bench color options to choose from, you have the freedom to craft a lasting statement that resonates through every season.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.