Shop HIGHWOOD USA
See all product information
Create Account
4ft Weatherly Picnic Bench Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-BENN4-WBR
- Zoro # G014641777
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Plastic
Overall Depth
16.7 in
Length
4 Feet
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-BENN4-WBR
- Zoro #
- G014641777
- UPC #
- 196771008946
- Country of Origin
- United States
- Color
- Woodland Brown
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Includes
- 304-Grade Stainless Steel Hardware
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Application
- Outdoor paito furniture
Dimensions
- Overall Depth
- 16.7 in
- Length
- 4 Feet
- Overall Width
- 16.5 in
Description
The clean lines of the Highwood Poly Outdoor Patio Weatherly Collection are inherent in this Picnic Bench. Choose from 4 feet or 5 feet widths and a variety of colors sure to complement your piece of paradise. The relaxed, yet bold styling makes a statement without overwhelming the environment. This bench features a contoured seat for full-scale comfort. This product offers the realistic look of natural wood without the headaches of maintaining or replacing every few seasons.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.