Shop HIGHWOOD USA
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
5ft Lehigh Garden Bench Outdoor Furniture for Patio, Backyard, Garden
Mfr # AD-BENW1-ACE
Zoro # G814641830
product price:Â $596.99
/eaKey Features
Material
Recycled Plastic
Overall Depth
34.7 in
Length
5 Feet
Finish
Woodgrain Texture
Overall Width
25.8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD-BENW1-ACE
Zoro #
G814641830
UPC #
855623003651
Country of Origin
United States
Dimensions
Overall Depth
34.7 in
Length
5 Feet
Overall Width
25.8 in
Details
Color
Weathered Acorn
Material
Recycled Plastic
Finish
Woodgrain Texture
Includes
304-Grade Stainless Steel Hardware
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Application
Outdoor paito furniture
Description
Indulge in the ultimate relaxation experience with our 5-foot Poly Outdoor Patio Lehigh Garden Bench, designed to provide you and your family with unparalleled comfort while you savor your outdoor haven. Crafted with unwavering durability, this bench ensures you won't have to worry about frequent replacements, making it a wise, long-term investment. To enhance the aesthetic harmony of your yard, our Lehigh Garden bench is available in a diverse array of colors, allowing you to effortlessly coordinate it with your yard's unique style and ambiance.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.