Shop HIGHWOOD USA
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5ft Lehigh Garden Bench Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-BENW1-BKE
- Zoro # G814642288
product price:Â
$
596.99
/ea
Key Features
Material
Recycled Plastic
Overall Depth
34.7 in
Length
5 Feet
Finish
Woodgrain Texture
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-BENW1-BKE
- Zoro #
- G814642288
- UPC #
- 818138011207
- Country of Origin
- United States
- Color
- Black
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Includes
- 304-Grade Stainless Steel Hardware
- Application
- Outdoor paito furniture
Dimensions
- Overall Depth
- 34.7 in
- Length
- 5 Feet
- Overall Width
- 25.8 in
Description
Indulge in the ultimate relaxation experience with our 5-foot Poly Outdoor Patio Lehigh Garden Bench, designed to provide you and your family with unparalleled comfort while you savor your outdoor haven. Crafted with unwavering durability, this bench ensures you won't have to worry about frequent replacements, making it a wise, long-term investment. To enhance the aesthetic harmony of your yard, our Lehigh Garden bench is available in a diverse array of colors, allowing you to effortlessly coordinate it with your yard's unique style and ambiance.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.