Shop HIGHWOOD USA
See all product information
Create Account
5ft Lehigh Picnic Bench Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-BENN1-RED
- Zoro # G814641878
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Plastic
Overall Depth
17.3 in
Length
5 Feet
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-BENN1-RED
- Zoro #
- G814641878
- UPC #
- 196771005501
- Country of Origin
- United States
- Color
- Rustic Red
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Includes
- 304-Grade Stainless Steel Hardware
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Application
- Outdoor paito furniture
Dimensions
- Overall Depth
- 17.3 in
- Length
- 5 Feet
- Overall Width
- 15.8 in
Description
Discover the ideal addition to your personal oasis with our backless 5' Lehigh Poly Outdoor Patio Picnic Bench. Designed to perfectly complement your piece of paradise, this bench boasts weatherproof durability that ensures your furniture retains its pristine appearance while harmonizing with the natural environment.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.