Shop HIGHWOOD USA

5ft Lehigh Porch Swing Outdoor Furniture for Patio, Backyard, Garden

  • Mfr # AD-PORL1-CGE
  • Zoro # G814642103

product price: 
$
596.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
5 Feet
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Depth
21.8 in
Material
Recycled Plastic
Includes
304-Grade Stainless Steel Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AD-PORL1-CGE
Zoro #
G814642103
UPC #
818138010729
Country of Origin
United States
Color
Coastal Teak
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Material
Recycled Plastic
Includes
304-Grade Stainless Steel Hardware
Finish
Woodgrain Texture
Application
Outdoor paito furniture
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.

Dimensions

Length
5 Feet
Depth
21.8 in
Width
25.8 in

Description

If you have a perfect spot, we have the perfect poly outdoor patio swing! The swings charming design and sophisticated finishes encompass all of the design elements that the Lehigh Collection is known for. Choose from 4ft or 5ft widths and a variety of colors sure to complement your piece of paradise. Throw in your favorite decorative pillows and a cozy blanket and enjoy the cool breeze. A zinc-plated steel chain is supplied so the swing is "ready to hang" to a sturdy structure. Please use strong hooks not provided to hang the chain from and support the weight of the loaded swing. Each swing contains two 7 foot chains and two 2 foot chains. Total height from end of chain attached at ceiling to top of seat is 80". Additional chain can be purchased upon request. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.