Shop HIGHWOOD USA
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5ft Weatherly Garden Bench Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-BENW3-RED
- Zoro # G014641913
product price:Â
$
629.99
/ea
Key Features
Material
Recycled Plastic
Overall Depth
33.8 in
Length
5 Feet
Finish
Woodgrain Texture
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-BENW3-RED
- Zoro #
- G014641913
- UPC #
- 810042932425
- Country of Origin
- United States
- Color
- Rustic Red
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Includes
- 304-Grade Stainless Steel Hardware
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Application
- Outdoor paito furniture
Dimensions
- Overall Depth
- 33.8 in
- Length
- 5 Feet
- Overall Width
- 26 in
Description
Elevate your backyard furniture collection with our 5-Foot Poly Outdoor Patio Weatherly Garden Bench. An exceptional addition that complements any outdoor ensemble. Dive into a spectrum of bench color choices, each poised to leave a lasting impression throughout the changing seasons.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.