Zoro Homepage

5ft Weatherly Picnic Bench Outdoor Furniture for Patio, Backyard, Garden

  • Mfr # AD-BENN3-RED

  • Zoro # G714642166


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Material
Recycled Plastic
Overall Depth
16.7 in
Length
5 Feet
Finish
Woodgrain Texture
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-BENN3-RED
Zoro #
G714642166
UPC #
196771005525
Country of Origin
United States

Dimensions

Overall Depth
16.7 in
Length
5 Feet
Overall Width
16.5 in

Details

Color
Rustic Red
Material
Recycled Plastic
Finish
Woodgrain Texture
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Includes
304-Grade Stainless Steel Hardware
Application
Outdoor paito furniture

Description

Experience the elegance of Highwood's Weatherly Collection with our poly outdoor patio picnic bench. Our 5-foot bench comes in a palette of colors that perfectly harmonize with your outdoor haven. Our striking design incorporates a robust, weather-resistant construction built to stand the test of time.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.