Shop HIGHWOOD USA
See all product information
5ft Weatherly Picnic Bench Outdoor Furniture for Patio, Backyard, Garden
Mfr # AD-BENN3-WHE
Zoro # G014642125
product price:Â $359.99
/ea
Free Shipping & Returns
Key Features
Material
Recycled Plastic
Overall Depth
16.7 in
Length
5 Feet
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD-BENN3-WHE
Zoro #
G014642125
UPC #
818138011542
Country of Origin
United States
Dimensions
Overall Depth
16.7 in
Length
5 Feet
Overall Width
16.5 in
Details
Color
White
Material
Recycled Plastic
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Includes
304-Grade Stainless Steel Hardware
Application
Outdoor paito furniture
Description
Experience the elegance of Highwood's Weatherly Collection with our poly outdoor patio picnic bench. Our 5-foot bench comes in a palette of colors that perfectly harmonize with your outdoor haven. Our striking design incorporates a robust, weather-resistant construction built to stand the test of time.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.