5ft Weatherly Porch Swing Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-PORW1-NBE
- Zoro # G814641786
Key Features
Specifications
Details
- MFR #
- AD-PORW1-NBE
- Zoro #
- G814641786
- UPC #
- 818138017179
- Country of Origin
- United States
- Color
- Nantucket Blue
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Finish
- Woodgrain Texture
- Includes
- 304-Grade Stainless Steel Hardware
- Application
- Outdoor paito furniture
- Material
- Recycled Plastic
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Dimensions
- Depth
- 20.75 in
- Width
- 25.8 in
- Length
- 5 Feet
Description
If you have a perfect spot, we have the perfect poly outdoor patio swing! Although bold and modern, this swing does not lack in welcoming comfort. Choose from 4ft or 5ft widths and a variety of colors sure to complement your piece of paradise. Throw in your favorite decorative pillows and a cozy blanket and enjoy the cool breeze as you swing away. A zinc-plated steel chain is supplied so the swing is "ready to hang" to a sturdy structure. Please use strong hooks not provided to hang the chain from and support the weight of the loaded swing. Each swing contains two 7 foot chains and two 2 foot chains. Total height from end of chain attached at ceiling to top of seat is 80". Additional chain can be purchased upon request. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.