Shop HIGHWOOD USA
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6ft Commercial Grade Backless Picnic Bench Outdoor Furniture for Patio, Yard and Garden
- Mfr # CM-BENSQ61-NBE
- Zoro # G814642394
product price:Â
$
884.99
/ea
Key Features
Material
Recycled Plastic
Overall Depth
17.25 in
Length
6 Feet
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM-BENSQ61-NBE
- Zoro #
- G814642394
- UPC #
- 811004036298
- Country of Origin
- United States
Dimensions
- Overall Depth
- 17.25 in
- Length
- 6 Feet
- Overall Width
- 17.2 in
Details
- Color
- Nantucket Blue
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Includes
- 304-Grade Stainless Steel Hardware
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Application
- Outdoor paito furniture
Description
This backless picnic style bench delivers all of the above in elegant style. Simple and timeless in design, it comes in a range of wood-tone colors and is available in 4ft and 6ft lengths.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.