Shop HIGHWOOD USA
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6ft Commercial Grade Garden Bench Outdoor Furniture for Patio, Yard and Garden
- Mfr # CM-BENSQ62-BKE
- Zoro # G714642135
product price:Â
$
1,126.99
/ea
Key Features
Material
Recycled Plastic
Overall Depth
34.9 in
Length
6 Feet
Finish
Woodgrain Texture
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM-BENSQ62-BKE
- Zoro #
- G714642135
- UPC #
- 811004038032
- Country of Origin
- United States
Dimensions
- Overall Depth
- 34.9 in
- Length
- 6 Feet
- Overall Width
- 26.25 in
Details
- Color
- Black
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Includes
- 304-Grade Stainless Steel Hardware
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Application
- Outdoor paito furniture
Description
This 6ft Lehigh Garden bench offers plenty of space for you and your family to enjoy your garden or backyard. The extra length seats 4 people and is customizable with a variety of bench colors. Built to last for years for a long-term investment. With vertical lines, charming design, and elegant style, the Lehigh collection adds sophistication to any outdoor space. Your friends and family will love spending time with you in your yard with classically styled dining sets, outdoor chairs, and more from the Highwood Lehigh collection.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.