Bodhi 10 x 12 Poly Outdoor Pergola Gazebo

  • Mfr # AD-PGLA1012-BKE

  • Zoro # G714642197


product price:  $3,799.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Length
120 in
Width
138 in
Height
98 in
Material
Recycled Plastic
Finish
Woodgrain Texture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-PGLA1012-BKE
Zoro #
G714642197
UPC #
811004038223
Country of Origin
United States

Dimensions

Length
120 in
Width
138 in
Height
98 in
Size
10 ft. x 12 ft.

Details

Color
Black
Material
Recycled Plastic
Finish
Woodgrain Texture
Includes
304-Grade Stainless Steel Hardware
Application
Outdoor paito furniture
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach

Description

Awaken your yard with this outdoor oasis! The Bodhi Pergola Gazebo creates an earthy feel with its open and clean-lined support beams which meet to provide natural shade. This is a structure that will withstand even the harshest climates to provide an airy and sturdy escape year-after-year. The pergola is as "easy on the eyes" as it is on the body meaning no sanding or staining required EVER. Complete the look with a comfy highwood chair, dining set, or a strand of lights. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.