
Bodhi 12 x 12 Poly Outdoor Pergola Gazebo
Mfr # AD-PGLA1212-ACE
Zoro # G414642183
product price:Â $4,239.99
/eaKey Features
Length
138 in
Width
138 in
Height
98 in
Material
Recycled Plastic
Finish
Woodgrain Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD-PGLA1212-ACE
Zoro #
G414642183
UPC #
811004038278
Country of Origin
United States
Dimensions
Length
138 in
Width
138 in
Height
98 in
Size
12 ft. x 12 ft.
Details
Color
Weathered Acorn
Material
Recycled Plastic
Finish
Woodgrain Texture
Includes
304-Grade Stainless Steel Hardware
Application
Outdoor paito furniture
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Description
Our 12' x 12' Bodhi Pergola Gazebo epitomizes serene outdoor living and seamlessly complements any outdoor relaxation ensemble. Engineered from durable, weather-resistant materials, this pergola offers a timeless retreat for countless seasons of cool afternoon getaways.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.