Bodhi 12 x 12 Poly Outdoor Pergola Gazebo

  • Mfr # AD-PGLA1212-CGE

  • Zoro # G514642120


product price:  $4,239.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Length
138 in
Width
138 in
Height
98 in
Material
Recycled Plastic
Includes
304-Grade Stainless Steel Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-PGLA1212-CGE
Zoro #
G514642120
UPC #
811004038261
Country of Origin
United States

Dimensions

Length
138 in
Width
138 in
Height
98 in
Size
12 ft. x 12 ft.

Details

Color
Coastal Teak
Material
Recycled Plastic
Includes
304-Grade Stainless Steel Hardware
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Application
Outdoor paito furniture
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.

Description

Our 12' x 12' Bodhi Pergola Gazebo epitomizes serene outdoor living and seamlessly complements any outdoor relaxation ensemble. Engineered from durable, weather-resistant materials, this pergola offers a timeless retreat for countless seasons of cool afternoon getaways.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.