Commercial Grade Chaise Lounge Outdoor Furniture for Pool, Patio
- Mfr # CM-LNGSQ61-EUC
- Zoro # G014641982
product price:Â
$
1,069.99
/ea
Key Features
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Width
25.75 in
Application
Outdoor paito furniture
Finish
Woodgrain Texture
Material
Recycled Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM-LNGSQ61-EUC
- Zoro #
- G014641982
- UPC #
- 196771014138
- Country of Origin
- United States
Dimensions
- Width
- 25.75 in
- Length
- 76 in
- Depth
- 37.4 in
Details
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Application
- Outdoor paito furniture
- Finish
- Woodgrain Texture
- Color
- Eucalyptus
- Material
- Recycled Plastic
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Includes
- 304-Grade Stainless Steel Hardware
- Item
- Sequoia Chaise Lounge
- Tabletop Color
- Eucalyptus
- Bench Color
- Eucalyptus
Description
The Pinehurst Outdoor Pool and Patio Chaise Lounge combines sleek styling, comfort, and durability. Its five-point adjustable backrest allows complete control over elevation, leading to optimal relaxation or napping next to the pool. Also stacks for easy storage. Our poly-lumber Chaise Lounges offer resort-quality relaxation for everyone. Each model features an adjustable backrest, so you can sunbathe, nap, or relax however you want to your heart's content. Our chaises are made from high-quality material that will last for years.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.