Crestone Chaise Lounge Outdoor Furniture for Pool, Patio
- Mfr # CM-LNGSQ62-WHE
- Zoro # G714642302
Key Features
Specifications
Product Information
- MFR #
- CM-LNGSQ62-WHE
- Zoro #
- G714642302
- UPC #
- 196771048928
- Country of Origin
- United States
Dimensions
- Overall Height
- 13.5 in
- Overall Length
- 74.6 in
- Overall Width
- 28.6 in
Details
- Color
- White
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
- Application
- Outdoor paito furniture
- Includes
- 304-Grade Stainless Steel Hardware
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Description
Lightweight and durable, our Crestone Outdoor Pool and Patio Chaise Lounge combines the best of comfort, style, and strong craftsmanship. The backrest is adjustable, allowing you to recline as much as you want by your poolside. Additionally, its stackable design makes for easy storage. With this recliner, you can bring resort-grade relaxation to your own poolside. Our poly-lumber Chaise Lounges offer resort-quality relaxation for everyone. Each model features an adjustable backrest, so you can sunbathe, nap, or relax however you want to your hearts content. Our chaises are made from high-quality material that will last for years.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.