Shop HIGHWOOD USA

Hamilton 3pc Round Counter Height Outdoor Patio Furniture Dining Set

  • Mfr # AD-CNA36-FBE

  • Zoro # G714641831


product price:  $1,507.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Table Shape
Round
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Counter
Number of Pieces
3
Table Dimensions
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD-CNA36-FBE
Zoro #
G714641831
UPC #
811004039664
Country of Origin
United States

Dimensions

Table Dimensions
36 in
Length
79 in
Width
36 in
Depth
46.5 in

Details

Table Shape
Round
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Counter
Number of Pieces
3
Color
Federal Blue
Finish
Woodgrain Texture
Includes
304-Grade Stainless Steel Hardware
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Material
Recycled Plastic
Application
Outdoor paito furniture

Description

With its coastal-inspired beach feel, the Hamilton Poly Outdoor Patio Dining Set is truly a design icon. Combining timeless styling, comfort, and functionality, it is part of the Highwood Adirondack Collection. The Hamilton dining set is skillfully crafted to provide sanctuary in a variety of settings. This is a set your guests will covet. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products