Hamilton 3pc Round Outdoor Patio Furniture Dining Set

  • Mfr # AD-DNA36-EUC

  • Zoro # G814642219


product price:  $1,411.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Round
Product Type
Dining
Table Dimensions
36 in
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD-DNA36-EUC
Zoro #
G814642219
UPC #
196771009981
Country of Origin
United States

Dimensions

Table Dimensions
36 in
Depth
40.5 in
Width
79 in
Length
79 in

Details

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Round
Product Type
Dining
Number of Pieces
3
Application
Outdoor paito furniture
Color
Eucalyptus
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Finish
Woodgrain Texture
Includes
304-Grade Stainless Steel Hardware
Material
Recycled Plastic

Description

With its coastal-inspired beach feel, the Hamilton Poly Outdoor Patio Dining Set is truly a design icon. Combining timeless styling, comfort, and functionality, it is part of our highwood Adirondack collection. The Hamilton dining set is skillfully crafted to provide sanctuary in a variety of settings. This set your guests will covet. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.