Hamilton 5pc Round Counter Height Outdoor Patio Furniture Dining Set
- Mfr # AD-CNA48-HGR
- Zoro # G814641984
Key Features
Specifications
Details
- MFR #
- AD-CNA48-HGR
- Zoro #
- G814641984
- UPC #
- 196771009578
- Country of Origin
- United States
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Product Type
- Counter
- Table Shape
- Round
- Number of Pieces
- 5
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Color
- Harbor Gray
- Application
- Outdoor paito furniture
- Includes
- 304-Grade Stainless Steel Hardware
- Material
- Recycled Plastic
- Finish
- Woodgrain Texture
Dimensions
- Table Dimensions
- 48 in
- Length
- 91 in
- Width
- 91 in
- Depth
- 46.5 in
Description
With its coastal-inspired beach feel, the Hamilton Poly Outdoor Patio Dining Set is truly a design icon. Combining timeless styling, comfort, and functionality, it is part of the Adirondack Collection. The Hamilton Dining Set is skillfully crafted to provide sanctuary in a variety of settings. This is a dining set that your guests will covet. Dining separates can also be purchased to expand your set further. The color palette offers a wide variety of options sure to embellish your piece of paradise. The proprietary high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.