Shop HIGHWOOD USA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hamilton 5pc Square Counter Height Outdoor Patio Furniture Dining Set
- Mfr # AD-CNA44-FBE
- Zoro # G414642206
product price:Â
$
2,490.99
/ea
Key Features
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Square
Product Type
Counter
Length
85 in
Material
Recycled Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-CNA44-FBE
- Zoro #
- G414642206
- UPC #
- 811004039657
- Country of Origin
- United States
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Table Shape
- Square
- Product Type
- Counter
- Color
- Federal Blue
- Material
- Recycled Plastic
- Application
- Outdoor paito furniture
- Finish
- Woodgrain Texture
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Number of Pieces
- 5
- Includes
- 304-Grade Stainless Steel Hardware
Dimensions
- Length
- 85 in
- Table Dimensions
- 42 in x 42 in
- Depth
- 46.5 in
- Width
- 85 in
Description
The Hamilton Poly Outdoor Patio Dining Set is skillfully crafted to provide sanctuary in a variety of settings. This dining set your guests will covet. Dining separates can also be purchased to expand your set further. The color palette offers a wide variety of options sure to embellish your piece of paradise. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.