Hamilton 7pc Rectangular Outdoor Patio Furniture Dining Set 84 x 42

  • Mfr # AD-ST7HM1CO5AA-RED

  • Zoro # G814642080


product price: $3,599.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Dining
Table Shape
Rectangular
Width
84 in
Application
Outdoor paito furniture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-ST7HM1CO5AA-RED
Zoro #
G814642080
UPC #
196771006232
Country of Origin
United States

Dimensions

Width
84 in
Length
127 in
Depth
40.5 in
Table Dimensions
84 in x 42 in

Details

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Dining
Table Shape
Rectangular
Application
Outdoor paito furniture
Material
Recycled Plastic
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Color
Rustic Red
Includes
304-Grade Stainless Steel Hardware
Number of Pieces
7 Piece
Finish
Woodgrain Texture

Description

With its coastal-inspired beach feel, our Hamilton Poly Outdoor Patio dining set is truly a design icon. Combining timeless styling, comfort, and functionality, it is part of our highwood Adirondack collection. The Hamilton dining set is skillfully crafted to provide sanctuary in a variety of settings. This set your guests will covet. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.