Shop HIGHWOOD USA
See all product information
Create Account
Hamilton Rocking Chair Outdoor Furniture for Patio, Backyard, Garden
- Mfr # AD-RKCH6-RED
- Zoro # G214642024
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33.75 in
Overall Height
41 in
Overall Width
23.75 in
Finish
Woodgrain Texture
Material
Recycled Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD-RKCH6-RED
- Zoro #
- G214642024
- UPC #
- 196771002821
- Country of Origin
- United States
Dimensions
- Overall Length
- 33.75 in
- Overall Height
- 41 in
- Overall Width
- 23.75 in
Details
- Color
- Rustic Red
- Finish
- Woodgrain Texture
- Material
- Recycled Plastic
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Includes
- 304-Grade Stainless Steel Hardware
- Application
- Outdoor paito furniture
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Description
Introducing the Hamilton Poly Outdoor Patio Adirondack Rocking Chair: where comfort meets style for the ultimate outdoor lounging experience. Crafted from premium poly lumber by Highwood, this chair effortlessly weathers the elements while exuding a timeless, relaxed charm that endures through the years.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.