Zoro Homepage

Hazelton Poly Lumber Two-Sided Mailbox Post

  • Mfr # AD-MLBX2-WHE

  • Zoro # G714642364


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Finish
Woodgrain Texture
Depth
76.8 in
Includes
304-Grade Stainless Steel Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-MLBX2-WHE
Zoro #
G714642364
UPC #
196771050082
Country of Origin
United States

Dimensions

Depth
76.8 in
Length
19.5 in
Width
14.3 in

Details

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Finish
Woodgrain Texture
Includes
304-Grade Stainless Steel Hardware
Color
White
Application
Outdoor paito furniture
Material
Recycled Plastic

Description

Crafted from our premium-grade poly lumber, this Double Mailbox post is engineered for long-lasting durability, capable of withstanding rain, snow, ice, and more. It provides room for two mailboxes of your preference. Regardless of your yard's appearance, this robust structure can be effortlessly installed in the ground, much like a traditional wooden post. It also features a built-in shelf, ready to accommodate your chosen mailbox or serve as a sturdy base for a mailbox adapter plate. Made proudly in the USA using our proprietary, all-weather poly lumber. Mailboxes not included.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.