
Hazleton Poly Lumber Mailbox Post
Mfr # AD-MLBX1-FBE
Zoro # G814642011
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Application
Outdoor paito furniture
Finish
Woodgrain Texture
Material
Recycled Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD-MLBX1-FBE
Zoro #
G814642011
UPC #
196771006188
Country of Origin
United States
Dimensions
Width
28 in
Depth
74.9 in
Length
5.3 in
Details
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Application
Outdoor paito furniture
Finish
Woodgrain Texture
Material
Recycled Plastic
Color
Federal Blue
Includes
304-Grade Stainless Steel Hardware
Description
Exquisitely crafted, the Hazleton Mailbox Post presents an ideal answer for your curbside postal requirements. Constructed for exceptional durability using Highwood's exceptional high-grade poly lumber, this post stands firm against rot and decay, ensuring long-lasting integrity. Mailbox not included.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.