Zoro Homepage

Hazleton Poly Lumber Mailbox Post

  • Mfr # AD-MLBX1-RED

  • Zoro # G714641800


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Length
5.3 in
Depth
74.9 in
Includes
304-Grade Stainless Steel Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-MLBX1-RED
Zoro #
G714641800
UPC #
196771006201
Country of Origin
United States

Dimensions

Length
5.3 in
Depth
74.9 in
Width
28 in

Details

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Includes
304-Grade Stainless Steel Hardware
Finish
Woodgrain Texture
Color
Rustic Red
Material
Recycled Plastic
Application
Outdoor paito furniture

Description

Exquisitely crafted, the Hazleton Mailbox Post presents an ideal answer for your curbside postal requirements. Constructed for exceptional durability using Highwood's exceptional high-grade poly lumber, this post stands firm against rot and decay, ensuring long-lasting integrity. Mailbox not included.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.