Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazleton Poly Lumber Mailbox Post

  • Mfr # AD-MLBX1-WAE

  • Zoro # G714641787


product price: $199.99
/ea
Free Shipping & Returns

Key Features

For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Finish
Woodgrain Texture
Depth
74.9 in
Includes
304-Grade Stainless Steel Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-MLBX1-WAE
Zoro #
G714641787
UPC #
196771006218
Country of Origin
United States

Dimensions

Depth
74.9 in
Length
5.3 in
Width
28 in

Details

For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Color
Whitewash
Finish
Woodgrain Texture
Includes
304-Grade Stainless Steel Hardware
Material
Recycled Plastic
Application
Outdoor paito furniture

Description

Exquisitely crafted, the Hazleton Mailbox Post presents an ideal answer for your curbside postal requirements. Constructed for exceptional durability using Highwood's exceptional high-grade poly lumber, this post stands firm against rot and decay, ensuring long-lasting integrity. Mailbox not included.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.