Lehigh 3pc Bar Height Outdoor Patio Furniture Balcony Set

  • Mfr # AD-KITBALC2-EUC

  • Zoro # G414641889


product price:  $1,069.99
/ea
Free Shipping & Returns

Key Features

Product Type
Bar Height
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Material
Recycled Plastic
Application
Outdoor paito furniture
Includes
304-Grade Stainless Steel Hardware
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD-KITBALC2-EUC
Zoro #
G414641889
UPC #
196771010710
Country of Origin
United States

Dimensions

Length
54 in
Width
20.75 in
Depth
41 in

Details

Product Type
Bar Height
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Material
Recycled Plastic
Application
Outdoor paito furniture
Includes
304-Grade Stainless Steel Hardware
Number of Pieces
3 Piece
Color
Eucalyptus
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Finish
Woodgrain Texture

Description

Whether you are planning breakfast on the terrace or drinks under the stars, the Lehigh Poly Outdoor Patio Bar Height Balcony Set does not disappoint. Elegantly designed for small spaces, the set looks perfect against a wall or railing or paired with another set to expand your guest list. The stools store neatly underneath the table when not in use. This Lehigh 3pc Bar Height Balcony Set features a 41" rectangular table in bar height 41" tall with 2 bar height stools for a matching set that will serve as an impressive focal point for your outdoor dining area. Dining separates can also be purchased to expand your set further.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.