Shop HIGHWOOD USA

Lehigh 3pc Bar Height Outdoor Patio Furniture Balcony Set

  • Mfr # AD-KITBALC2-HGR
  • Zoro # G714642234

product price: 
$
1,144.99
/ea
Free Shipping & Returns

Key Features

Product Type
Bar Height
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Material
Recycled Plastic
Includes
304-Grade Stainless Steel Hardware
Application
Outdoor paito furniture
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AD-KITBALC2-HGR
Zoro #
G714642234
UPC #
196771010727
Country of Origin
United States

Dimensions

Length
54 in
Depth
41 in
Width
20.75 in

Details

Product Type
Bar Height
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Color
Harbor Gray
Material
Recycled Plastic
Includes
304-Grade Stainless Steel Hardware
Application
Outdoor paito furniture
Number of Pieces
3 Piece
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach

Description

Whether you are planning breakfast on the terrace or drinks under the stars, the Lehigh Poly Outdoor Patio Bar Height Balcony Set does not disappoint. Elegantly designed for small spaces, the set looks perfect against a wall or railing or paired with another set to expand your guest list. The stools store neatly underneath the table when not in use. This Lehigh 3pc Bar Height Balcony Set features a 41" rectangular table in bar height 41" tall with 2 bar height stools for a matching set that will serve as an impressive focal point for your outdoor dining area. Dining separates can also be purchased to expand your set further.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.