Lehigh 3pc Counter Height Outdoor Patio Furniture Balcony Set

  • Mfr # AD-KITBALC1-EUC

  • Zoro # G814642295


product price:  $1,080.99
/ea
Free Shipping & Returns

Key Features

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Counter Height
Material
Recycled Plastic
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Number of Pieces
3 Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD-KITBALC1-EUC
Zoro #
G814642295
UPC #
196771010659
Country of Origin
United States

Dimensions

Width
20.75 in
Depth
36 in
Length
54 in

Details

Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Product Type
Counter Height
Material
Recycled Plastic
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Number of Pieces
3 Piece
Application
Outdoor paito furniture
Finish
Woodgrain Texture
Color
Eucalyptus
Includes
304-Grade Stainless Steel Hardware

Description

Whether you are planning breakfast on the terrace or drinks under the stars, the Lehigh Counter Height Outdoor Patio Balcony Set does not disappoint. Elegantly designed for small spaces, the set looks perfect against a wall or railing or paired with another set to expand your guest list. The stools store neatly underneath the table when not in use. This Lehigh 3pc Counter Height Balcony Set features a 36" rectangular table in counter height 36" tall with 2x counter height stools for a matching set that will serve as an impressive focal point for your outdoor dining area. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the realistic look of natural wood without the headaches of maintaining or replacing every few seasons.


  • Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
  • Outdoor patio furniture for Backyard, Garden, Lawn and Beach
  • 304-Grade Stainless Steel Hardware
  • Recycled Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.