Lehigh 3pc Counter Height Outdoor Patio Furniture Balcony Set
- Mfr # AD-KITBALC1-FBE
- Zoro # G214642093
Key Features
Specifications
Product Information
- MFR #
- AD-KITBALC1-FBE
- Zoro #
- G214642093
- UPC #
- 810042931749
- Country of Origin
- United States
Dimensions
- Width
- 20.75 in
- Length
- 54 in
- Depth
- 36 in
Details
- Product Type
- Counter Height
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Application
- Outdoor paito furniture
- Material
- Recycled Plastic
- Color
- Federal Blue
- Finish
- Woodgrain Texture
- Number of Pieces
- 3 Piece
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- Includes
- 304-Grade Stainless Steel Hardware
Description
Whether you are planning breakfast on the terrace or drinks under the stars, the Lehigh Counter Height Outdoor Patio Balcony Set does not disappoint. Elegantly designed for small spaces, the set looks perfect against a wall or railing or paired with another set to expand your guest list. The stools store neatly underneath the table when not in use. This Lehigh 3pc Counter Height Balcony Set features a 36" rectangular table in counter height 36" tall with 2x counter height stools for a matching set that will serve as an impressive focal point for your outdoor dining area. Dining separates can also be purchased to expand your set further. The high-grade poly lumber used in this product offers the realistic look of natural wood without the headaches of maintaining or replacing every few seasons.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.