
Shop HIGHWOOD USA
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Lehigh 3pc Round Counter Height Outdoor Patio Furniture Dining Set
Mfr # AD-CNL36-WAE
Zoro # G214642284
product price:Â $1,651.99
/eaKey Features
Product Type
Counter
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Round
Includes
304-Grade Stainless Steel Hardware
Finish
Woodgrain Texture
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD-CNL36-WAE
Zoro #
G214642284
UPC #
818138015151
Country of Origin
United States
Dimensions
Length
50.5 in
Table Dimensions
36 in
Width
50.5 in
Depth
43.3 in
Details
Product Type
Counter
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Table Shape
Round
Includes
304-Grade Stainless Steel Hardware
Finish
Woodgrain Texture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Application
Outdoor paito furniture
Color
Whitewash
Material
Recycled Plastic
Number of Pieces
3
Description
Introducing the Lehigh Poly Outdoor Patio Dining Set - a captivating ensemble that includes a 36" round dining table set at counter height and umbrella hole. Accompanied by 2 side chairs, this cohesive arrangement promises to be the striking centerpiece of your outdoor dining space. The timeless charm of the Lehigh Collection is showcased through the chairs' graceful and classic contours, perfectly complementing the robust craftsmanship of the table. Elevate your outdoor dining experience with this impeccable set.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.