Lehigh 5pc Round Counter Height Outdoor Patio Furniture Dining Set
- Mfr # AD-CNL48-CGE
- Zoro # G114641844
Key Features
Specifications
Details
- MFR #
- AD-CNL48-CGE
- Zoro #
- G114641844
- UPC #
- 818138015052
- Country of Origin
- United States
- Features
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Table Shape
- Round
- Product Type
- Counter
- Color
- Coastal Teak
- Includes
- 304-Grade Stainless Steel Hardware
- Finish
- Woodgrain Texture
- Number of Pieces
- 5
- Material
- Recycled Plastic
- Application
- Outdoor paito furniture
- For Use With
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Dimensions
- Width
- 91 in
- Table Dimensions
- 48 in
- Depth
- 46.4 in
- Length
- 91 in
Description
This Lehigh Poly Outdoor Patio Dining Set features a round dining table in counter height including umbrella hole with 4 side chairs for a matching set that will serve as an impressive focal point for your outdoor dining area. The Lehigh Collections elegant and traditional lines provide a beautiful look to the chairs that surround the sturdy and well-built table. This is a dining set that your guests will covet. Dining separates can also be purchased to expand your set further. The proprietary high-grade poly lumber used in this product offers the most realistic look of natural wood without the headaches of maintaining or replacing every few seasons.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.